NTN Bearing Corp.
62/32ZNRC3
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #104158666
- Round Bore
- Deep Groove Ball Bearing
- 32 mm Inside Diameter
- 65 mm Outside Diameter
- 17 mm Width
| Static Load Rating [Max] | 11.61 kN |
| Factor | 13.6 |
| Rows of Balls | Single |
| Inner Ring Width | 17 mm |
| Outer Ring Width | 17 mm |
| Dynamic Load Rating | 20.684 kN |
| Snap Ring | With Snap Ring |
| Enclosure | Single Shield, Single Shielded |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric, Metric Bore |
| No. in Set | Single Bearing |
| Snap Ring Width | 1.7 |
| O.D. | 65 mm |
| I.D. | 32 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 11000 rpm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 70.7 mm |
| Limiting Speed - Oil | 12000 rpm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Groove Position | 3.28 |
| Weight | 0.498 LB |
| EAN or UPC | 4547359344356 |
