NTN Bearing Corp.
62/22LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757737
- Round Bore
- Deep Groove Ball Bearing
- 22 mm Inside Diameter
- 50 mm Outside Diameter
- 14 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Rows of Balls | Single |
| Factor | 13.5 |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| O.D. | 50 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 1 mm |
| I.D. | 22 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 14 mm |
| Seal Material | Nitrile Rubber |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| Outer Ring Width | 14 mm |
| Static Load Rating [Max] | 6.806 kN |
| Limiting Speed - Grease | 9700 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 12.9 kN |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Weight | 1.085 LB |
| EAN or UPC | 4547359553734 |
