NTN Bearing Corp.
609LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104131754
- Round Bore
- Deep Groove Ball Bearing
- 9 mm Inside Diameter
- 24 mm Outside Diameter
- 7 mm Width
| O.D. | 24 mm |
| Outer Ring Width | 7 mm |
| Factor | 12.9 |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.446 kN |
| Temperature Range [Max] | 250 °F |
| I.D. | 9 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 3.403 kN |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Fillet Radius | 0.3 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 22000 rpm |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 7 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Weight | 0.031 LB |
| EAN or UPC | 4547359010633 |
