- Round Bore
- Deep Groove Ball Bearing
- 7.938 mm Inside Diameter
- 22 mm Outside Diameter
- 7 mm Width
| Fillet Radius | 0.3 mm |
| Dynamic Load Rating | 3.358 kN |
| Static Load Rating [Max] | 1.401 kN |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Factor | 12.5 |
| Temperature Range [Min] | -40 °F |
| I.D. | 7.938 mm |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 7 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 7 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Precision Level | ISO Class 2 |
| Rows of Balls | Single |
| Limiting Speed - Grease | 32000 rpm |
| O.D. | 22 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Weight | 0.026 LB |
| EAN or UPC | 4547359552911 |

