- Round Bore
- Deep Groove Ball Bearing
- 7 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| O.D. | 19 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Seal Material | None |
| Fillet Radius | 0.3 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater than Normal |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Seal Type | None |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Radial |
| Bearing Type | Radial and Deep Groove |
| Static Load Rating [Max] | 0.912 kN |
| Limiting Speed - Grease | 34000 rpm |
| Dynamic Load Rating | 2.246 kN |
| Limiting Speed | 40000 rpm |
| I.D. | 7 mm |
| Outer Ring Width | 0.2362 in, 6 mm |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Factor | 12.9 |
| Ball Material | Steel |
| Inner Ring Width | 6 mm |
| Inch/Metric | Inch, Metric, Metric Bore |
| Cage Type | Metal |
| Rows of Balls | Single |
| Weight | 0.032 LB |
| EAN or UPC | 4547359551679 |

