NTN Bearing Corp.
607LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104223205
- Round Bore
- Radial Ball Bearing
- 7 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 6 mm |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 2.246 kN |
| Temperature Range [Min] | -40 °F |
| I.D. | 7 mm |
| Precision Level | ISO Class 0 |
| Bearing Type | Radial |
| Static Load Rating [Max] | 0.912 kN |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Fillet Radius | 0.3 mm |
| Factor | 12.9 |
| O.D. | 19 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 34000 rpm |
| Inch/Metric | Metric |
| Outer Ring Width | 6 mm |
| Weight | 0.031 LB |
| EAN or UPC | 4547359660852 |
