- Round Bore
- Radial Ball Bearing
- 6 mm Inside Diameter
- 17 mm Outside Diameter
- 6 mm Width
| Seal Material | None |
| Radial Internal Clearance | CN |
| Cage Type | Metal |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Normal |
| Outer Ring Width | 0.2362 in, 6 mm |
| Fillet Radius | 0.3 mm |
| Factor | 12.3 |
| Precision Level | ISO Class 0 |
| O.D. Type | Straight |
| O.D. | 17 mm |
| Seal Type | None |
| Ball Material | Steel |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 6 mm |
| Origin | Single Row Radial |
| Limiting Speed | 42000 rpm |
| Inch/Metric | Inch, Metric, Metric Bore |
| Dynamic Load Rating | 2.18 kN |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 0.863 kN |
| Bearing Type | Radial Ball Bearing |
| Limiting Speed - Grease | 35000 rpm |
| Temperature Range [Max] | 250 °F |
| I.D. | 6 mm |
| Weight | 0.028 LB |
| EAN or UPC | 4547359010527 |

