| Inch/Metric | Metric Bore |
| O.D. | 210 mm |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| I.D. | 140 mm |
| Weight | 7.39 LB |
| EAN or UPC | 4547359551426 |
| Inch/Metric | Metric Bore |
| O.D. | 210 mm |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| I.D. | 140 mm |
| Weight | 7.39 LB |
| EAN or UPC | 4547359551426 |