
NTN Bearing Corp.
6026LLBC3
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101105898


- Round Bore
- Deep Groove Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 33 mm Width
Bearing Type | Deep Groove Ball Bearing |
Dynamic Load Rating | 105.868 kN |
Inner Ring Width | 33 mm |
Precision Level | ISO Class 0 |
Snap Ring | No Snap Ring |
Temperature Range [Min] | -40 °F |
Radial Internal Clearance | C3 |
Inch/Metric | Metric |
Fillet Radius | 2 mm |
I.D. | 130 mm |
Enclosure | Double Sealed |
Ball Material | Steel |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Material | High Carbon Chrome Steel |
Factor | 15.8 |
Static Load Rating [Max] | 100.975 kN |
Seal Type | Non-Contact Seals |
No. in Set | Single Bearing |
Limiting Speed - Grease | 3200 rpm |
Rows of Balls | Single |
O.D. | 200 mm |
Seal Material | Nitrile Rubber |
Outer Ring Width | 33 mm |
Weight | 7.022 LB |
EAN or UPC | 4547359338010 |
