- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 28 mm Width
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C4 |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 180 mm |
| Dynamic Load Rating | 84.961 kN |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| I.D. | 120 mm |
| Factor | 15.9 |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 28 mm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 28 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 79.623 kN |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 3500 rpm |
| Weight | 4.696 LB |
| EAN or UPC | 4547359551280 |

