NTN Bearing Corp.
6022ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101105889
- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 28 mm Width
| Dynamic Load Rating | 81.847 kN |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Snap Ring O.D. | 182.9 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Groove Position | 3.71 |
| O.D. | 170 mm |
| Snap Ring Width | 3.1 |
| Outer Ring Width | 28 mm |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 28 mm |
| icNumber | 83471 |
| Limiting Speed - Grease | 3800 rpm |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2 mm |
| Factor | 15.6 |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 110 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 72.951 kN |
| Precision Level | ISO Class 0 |
| Weight | 4.542 LB |
| EAN or UPC | 4547359551167 |
