NTN Bearing Corp.
6022LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101872499
- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 28 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 28 mm |
| Radial Internal Clearance | C3 |
| Material | High Carbon Chrome Steel |
| O.D. | 170 mm |
| Limiting Speed - Grease | 2300 rpm |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Fillet Radius | 2 mm |
| I.D. | 110 mm |
| Static Load Rating [Max] | 72.951 kN |
| Enclosure | Double Sealed |
| Lubricant | Polyrex EM |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 28 mm |
| Pre Lubricant | Polyrex EM |
| Bore Type | Round Bore |
| Factor | 15.6 |
| Dynamic Load Rating | 81.847 kN |
| Temperature Range [Max] | 250 °F |
| Weight | 4.365 LB |
| EAN or UPC | 4547359551105 |
