| I.D. | 110 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 4.343 LB |
| EAN or UPC | 4547359551044 |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 4.343 LB |
| EAN or UPC | 4547359551044 |