
NTN Bearing Corp.
6021ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #104173982


- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 26 mm Width
Groove Position | 3.71 |
Inch/Metric | Metric, Metric Bore |
Ball Material | Steel |
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove |
Fillet Radius | 2 mm |
Outer Ring Width | 26 mm |
Snap Ring Width | 2.82 |
Enclosure | Double Shielded |
Dynamic Load Rating | 72.506 kN |
Rows of Balls | Single |
Inner Ring Width | 26 mm |
Temperature Range [Max] | 250 °F |
Limiting Speed - Grease | 4000 rpm |
No. in Set | Single Bearing |
Snap Ring | With Snap Ring |
Static Load Rating [Max] | 65.389 kN |
Precision Level | ISO Class 0 |
Temperature Range [Min] | -40 °F |
Factor | 15.8 |
Bore Type | Round Bore |
I.D. | 105 mm |
O.D. | 160 mm |
Radial Internal Clearance | CN |
Snap Ring O.D. | 169.7 mm |
Weight | 3.616 LB |
EAN or UPC | 4547359551013 |
