NTN Bearing Corp.
6020X2ZNRSC3
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #104187785
- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 24 mm Width
| Dynamic Load Rating | 60.051 kN |
| No. in Set | Single Bearing |
| Outer Ring Width | 24 mm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 24 mm |
| I.D. | 100 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Limiting Speed - Grease | 4200 rpm |
| Factor | 15.9 |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Snap Ring O.D. | 159.7 mm |
| Snap Ring Width | 2.82 |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 150 mm |
| Groove Position | 3.71 |
| Static Load Rating [Max] | 53.823 kN |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shielded |
| Temperature Range [Max] | 250 °F |
| Snap Ring | With Snap Ring |
| Weight | 2.818 LB |
| EAN or UPC | 4547359336757 |
