NTN Bearing Corp.
6016ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #101105848
- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| Enclosure | Single Shield, Single Shielded |
| Factor | 15.6 |
| Limiting Speed - Oil | 6200 rpm |
| Snap Ring Width | 2.82 |
| Ball Material | Steel |
| Static Load Rating [Max] | 40.034 kN |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 125 mm |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 22 mm |
| Dynamic Load Rating | 47.596 kN |
| Groove Position | 2.87 |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 5300 rpm |
| Inner Ring Width | 22 mm |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Snap Ring O.D. | 134.7 mm |
| No. in Set | Single Bearing |
| Weight | 1.911 LB |
| EAN or UPC | 4547359335477 |
