| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 125 mm |
| Weight | 1.889 LB |
| EAN or UPC | 4547359550092 |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 125 mm |
| Weight | 1.889 LB |
| EAN or UPC | 4547359550092 |