NTN Bearing Corp.
6015ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758514
- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 20 mm Width
| Enclosure | Double Shielded |
| Groove Position | 2.87 |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Snap Ring O.D. | 121.6 mm |
| Dynamic Load Rating | 33.584 kN |
| Factor | 15.8 |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 20 mm |
| O.D. | 115 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 33.584 kN |
| Snap Ring Width | 2.46 |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 5700 rpm |
| Temperature Range [Max] | 250 °F |
| I.D. | 75 mm |
| Snap Ring | With Snap Ring |
| Weight | 1.464 LB |
| EAN or UPC | 4547359550054 |
