| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.429 LB |
| EAN or UPC | 4547359549904 |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.429 LB |
| EAN or UPC | 4547359549904 |