
- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 18 mm Width
I.D. | 65 mm |
Enclosure | Double Shielded |
Factor | 15.8 |
Static Load Rating [Max] | 25.132 kN |
Limiting Speed - Grease | 6500 rpm |
O.D. | 100 mm |
Outer Ring Width | 18 mm |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
No. in Set | Single Bearing |
Precision Level | ISO Class 0 |
Temperature Range [Max] | 250 °F |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Snap Ring | No Snap Ring |
Radial Internal Clearance | C4 |
Temperature Range [Min] | -40 °F |
Fillet Radius | 1.1 mm |
Ball Material | Steel |
Dynamic Load Rating | 30.47 kN |
Inner Ring Width | 18 mm |
Inch/Metric | Metric, Metric Bore |
Weight | 0.968 LB |
EAN or UPC | 4547359549676 |
