- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 18 mm Width
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Fillet Radius | 1.1 mm |
| Temperature Range [Max] | 300 °F |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Viton |
| Limiting Speed - Grease | 4000 rpm |
| Factor | 15.8 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 25.132 kN |
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 100 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Dynamic Load Rating | 30.47 kN |
| Inner Ring Width | 18 mm |
| I.D. | 65 mm |
| Weight | 0.948 LB |
| EAN or UPC | 3413520115913 |

