- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
| Limiting Speed - Oil | 8300 rpm |
| Snap Ring | No Snap Ring |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 29.581 kN |
| Enclosure | Single Shielded |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| O.D. | 95 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Factor | 88.5 |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 18 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 7000 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 23.131 kN |
| Temperature Range [Min] | -40 °F |
| Weight | 0.882 LB |
| EAN or UPC | 4547359333466 |

