| Enclosure | Single Seal |
| I.D. | 60 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| O.D. | 95 mm |
| Weight | 0.913 LB |
| EAN or UPC | 4547359549379 |
| Enclosure | Single Seal |
| I.D. | 60 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| O.D. | 95 mm |
| Weight | 0.913 LB |
| EAN or UPC | 4547359549379 |