NTN Bearing Corp.
6010ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758172
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
| Limiting Speed - Grease | 8400 rpm |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 16.681 kN |
| O.D. | 80 mm |
| Snap Ring O.D. | 86.6 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Factor | 15.5 |
| Enclosure | Double Shielded |
| Outer Ring Width | 16 mm |
| Dynamic Load Rating | 21.796 kN |
| Inner Ring Width | 16 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Snap Ring Width | 1.7 |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Groove Position | 2.49 |
| Radial Internal Clearance | CN |
| Weight | 0.593 LB |
| EAN or UPC | 4547359010381 |
