
NTN Bearing Corp.
6010LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101105810


- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
Snap Ring O.D. | 86.6 mm |
Inner Ring Width | 16 mm |
Limiting Speed - Grease | 8400 rpm |
Fillet Radius | 1 mm |
Dynamic Load Rating | 21.796 kN |
Snap Ring | With Snap Ring |
No. in Set | Single Bearing |
Inch/Metric | Metric, Metric Bore |
I.D. | 50 mm |
Factor | 15.5 |
O.D. | 80 mm |
Bearing Type | Deep Groove |
Static Load Rating [Max] | 16.681 kN |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Outer Ring Width | 16 mm |
Temperature Range [Max] | 250 °F |
Groove Position | 2.49 |
Precision Level | ISO Class 0 |
Seal Type | Non-Contact Seals |
Radial Internal Clearance | CN |
Ball Material | Steel |
Rows of Balls | Single |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Snap Ring Width | 1.7 |
Bore Type | Round Bore |
Weight | 0.593 LB |
EAN or UPC | 4547359548563 |
