NTN Bearing Corp.
6009LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #100758097
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 16 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 11.521 kN |
| Inch/Metric | Metric |
| Groove Position | 2.49 |
| Snap Ring O.D. | 81.6 mm |
| Fillet Radius | 1 mm |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 16 mm |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 20.907 kN |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 9200 rpm |
| O.D. | 75 mm |
| Snap Ring Width | 1.7 |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Factor | 15.3 |
| Weight | 0.545 LB |
| EAN or UPC | 4547359330663 |
