NTN Bearing Corp.
6009LB
Single Row Radial Ball Bearing - Single Sealed (Non-Contact Rubber Seal)
Item #101105803
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 16 mm Width
| Enclosure | Single Seal, Single Sealed |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric, Metric Bore |
| Rows of Balls | Single |
| Limiting Speed - Oil | 11000 rpm |
| Limiting Speed - Grease | 9200 rpm |
| No. in Set | Single Bearing |
| O.D. | 75 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 11.521 kN |
| Outer Ring Width | 16 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 16 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Factor | 70 |
| Dynamic Load Rating | 20.907 kN |
| I.D. | 45 mm |
| Weight | 0.522 LB |
| EAN or UPC | 4547359330427 |
