- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 15 mm |
| Factor | 15.2 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 16.903 kN |
| Limiting Speed - Grease | 10000 rpm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Outer Ring Width | 15 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 5 |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| I.D. | 40 mm |
| O.D. | 68 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 11.521 kN |
| Weight | 0.41 LB |
| EAN or UPC | 4547359548020 |

