- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Outer Ring Width | 15 mm |
| Limiting Speed - Grease | 10000 rpm |
| Factor | 63 |
| Static Load Rating [Max] | 11.521 kN |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 5 |
| I.D. | 40 mm |
| Limiting Speed - Oil | 12000 rpm |
| Enclosure | Single Shield, Single Shielded |
| O.D. | 68 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 16.903 kN |
| Inner Ring Width | 15 mm |
| Weight | 0.397 LB |
| EAN or UPC | 4547359329971 |

