
NTN Bearing Corp.
6008LUZC3/L627
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #113156507


- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
Temperature Range [Min] | -40 °F |
O.D. | 68 mm |
Rows of Balls | Single |
Precision Level | ISO Class 0 |
Fillet Radius | 1 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 11.521 kN |
Limiting Speed - Grease | 6100 rpm |
Snap Ring | No Snap Ring |
Inner Ring Width | 15 mm |
Seal Material | Nitrile Rubber |
Seal Type | Contact Seals |
Outer Ring Width | 15 mm |
Factor | 63 |
No. in Set | Single Bearing |
I.D. | 40 mm |
Bearing Type | Deep Groove Ball Bearing |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
Ball Material | Steel |
Dynamic Load Rating | 16.903 kN |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | C3 |
Enclosure | Single Sealed & Single Shielded |
Weight | 0.0 LB |
EAN or UPC | 4547359547870 |
