
NTN Bearing Corp.
6008LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101105796


- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
Inch/Metric | Metric, Metric Bore |
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Max] | 250 °F |
Groove Position | 2.49 |
Precision Level | ISO Class 0 |
Snap Ring O.D. | 74.6 mm |
Dynamic Load Rating | 16.903 kN |
Snap Ring Width | 1.7 |
Fillet Radius | 1 mm |
I.D. | 40 mm |
Seal Material | Nitrile Rubber |
Factor | 15.2 |
Bore Type | Round Bore |
O.D. | 68 mm |
Snap Ring | With Snap Ring |
Ball Material | Steel |
Limiting Speed - Grease | 10000 rpm |
Enclosure | Double Sealed |
No. in Set | Single Bearing |
Rows of Balls | Single |
Static Load Rating [Max] | 11.521 kN |
Inner Ring Width | 15 mm |
Radial Internal Clearance | CN |
Seal Type | Non-Contact Seals |
Outer Ring Width | 15 mm |
Temperature Range [Min] | -40 °F |
Weight | 0.43 LB |
EAN or UPC | 4547359547702 |
