| Inch/Metric | Metric Bore |
| O.D. | 68 mm |
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Weight | 0.413 LB |
| EAN or UPC | 4547359547689 |
| Inch/Metric | Metric Bore |
| O.D. | 68 mm |
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Weight | 0.413 LB |
| EAN or UPC | 4547359547689 |