- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Factor | 57 |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 14 mm |
| O.D. | 62 mm |
| Enclosure | Single Shield, Single Shielded |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 14000 rpm |
| Dynamic Load Rating | 16.014 kN |
| Limiting Speed - Grease | 12000 rpm |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 14 mm |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 10.32 kN |
| Weight | 0.327 LB |
| EAN or UPC | 4547359547399 |

