
NTN Bearing Corp.
6007LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #100757937


- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
Snap Ring O.D. | 67.7 mm |
Factor | 14.8 |
Bore Type | Round Bore |
O.D. | 62 mm |
Static Load Rating [Max] | 10.32 kN |
Groove Position | 2.08 |
Snap Ring Width | 1.7 |
Snap Ring | With Snap Ring |
Radial Internal Clearance | CN |
Precision Level | ISO Class 0 |
Dynamic Load Rating | 16.014 kN |
Rows of Balls | Single |
Inch/Metric | Metric, Metric Bore |
Outer Ring Width | 14 mm |
Limiting Speed - Grease | 6800 rpm |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Seal Material | Nitrile Rubber |
I.D. | 35 mm |
Seal Type | Contact Seals |
Enclosure | Double Sealed |
icNumber | 101252 |
Fillet Radius | 1 mm |
Material | High Carbon Chrome Steel |
Temperature Range [Max] | 250 °F |
Inner Ring Width | 14 mm |
Ball Material | Steel |
Weight | 0.331 LB |
EAN or UPC | 4547359547320 |
