- Single Row Radial Bearing, 30 mm ID x 55 mm OD x 13 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 13 mm |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2970 lbf |
| Outer Ring Width | 13 mm |
| O.D. Type | Straight |
| Material | Steel |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| I.D. | 30 mm |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Enclosure | Double Shielded |
| Cage Material | Cageless |
| Precision | Standard |
| Preload Level | None |
| O.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 1860 lbf |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Weight | 0.254 LB |
| EAN or UPC | 4547359327427 |

