NTN Bearing Corp.
6006ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100757848
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Static Load Rating [Max] | 8.318 kN |
| Radial Internal Clearance | CN |
| O.D. | 55 mm |
| Snap Ring O.D. | 60.7 mm |
| Inner Ring Width | 13 mm |
| Factor | 14.8 |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 13.211 kN |
| I.D. | 30 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| icNumber | 83466 |
| Temperature Range [Max] | 250 °F |
| Snap Ring Width | 1.12 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 13000 rpm |
| Enclosure | Double Shielded |
| Outer Ring Width | 13 mm |
| Groove Position | 2.08 |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Material | High Carbon Chrome Steel |
| Weight | 0.265 LB |
| EAN or UPC | 4547359010305 |
