NTN Bearing Corp.
6006LUC3
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104092028
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| O.D. | 55 mm |
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 7700 rpm |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 13 mm |
| Ball Material | Steel |
| Enclosure | Single Seal, Single Sealed |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Factor | 50 |
| icNumber | 7696550 |
| Dynamic Load Rating | 13.211 kN |
| Static Load Rating [Max] | 8.318 kN |
| Precision Level | ISO Class 0 |
| Weight | 0.256 LB |
| EAN or UPC | 4547359326574 |
