
NTN Bearing Corp.
6006LLUP6
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104074526


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
Inner Ring Width | 13 mm |
Bearing Type | Deep Groove Ball Bearing |
Radial Internal Clearance | CN |
Ball Material | Steel |
Factor | 14.8 |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 13.211 kN |
Material | High Carbon Chrome Steel |
Outer Ring Width | 13 mm |
Enclosure | Double Sealed |
Seal Type | Contact Seals |
Static Load Rating [Max] | 8.318 kN |
I.D. | 30 mm |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
O.D. | 55 mm |
Fillet Radius | 1 mm |
Inch/Metric | Metric |
Precision Level | ISO Class 6 |
Rows of Balls | Single |
Seal Material | Nitrile Rubber |
Limiting Speed - Grease | 7700 rpm |
Bore Type | Round Bore |
Temperature Range [Min] | -40 °F |
Weight | 0.256 LB |
EAN or UPC | 4547359546637 |
