
NTN Bearing Corp.
6006LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101105782


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
Material | High Carbon Chrome Steel |
Snap Ring Width | 1.12 |
Inch/Metric | Metric, Metric Bore |
Rows of Balls | Single |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
Fillet Radius | 1 mm |
Groove Position | 2.08 |
Static Load Rating [Max] | 8.318 kN |
I.D. | 30 mm |
Ball Material | Steel |
Inner Ring Width | 13 mm |
Limiting Speed - Grease | 7700 rpm |
Seal Material | Nitrile Rubber |
Enclosure | Double Sealed |
Outer Ring Width | 13 mm |
Snap Ring | With Snap Ring |
O.D. | 55 mm |
Precision Level | ISO Class 0 |
Bearing Type | Deep Groove Ball Bearing |
Seal Type | Contact Seals |
Dynamic Load Rating | 13.211 kN |
Snap Ring O.D. | 60.7 mm |
Bore Type | Round Bore |
Temperature Range [Min] | -40 °F |
Radial Internal Clearance | CN |
Factor | 14.8 |
Weight | 0.262 LB |
EAN or UPC | 4547359546620 |
