
NTN Bearing Corp.
6006LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101105781


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
Seal Material | Nitrile Rubber |
O.D. | 55 mm |
Seal Type | Non-Contact Seals |
Snap Ring Width | 1.12 |
Bearing Type | Deep Groove |
Temperature Range [Min] | -40 °F |
I.D. | 30 mm |
Static Load Rating [Max] | 8.318 kN |
Dynamic Load Rating | 13.211 kN |
Precision Level | ISO Class 0 |
Enclosure | Double Sealed |
Ball Material | Steel |
Limiting Speed - Grease | 13000 rpm |
Groove Position | 2.08 |
Snap Ring O.D. | 60.7 mm |
Inner Ring Width | 13 mm |
Snap Ring | With Snap Ring |
Temperature Range [Max] | 250 °F |
Bore Type | Round Bore |
Fillet Radius | 1 mm |
No. in Set | Single Bearing |
Material | High Carbon Chrome Steel |
Outer Ring Width | 13 mm |
Inch/Metric | Metric, Metric Bore |
Factor | 14.8 |
Radial Internal Clearance | CN |
Rows of Balls | Single |
Weight | 0.262 LB |
EAN or UPC | 4547359546385 |
