| Enclosure | Double Sealed |
| I.D. | 30 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| O.D. | 55 mm |
| Weight | 0.254 LB |
| EAN or UPC | 4547359546330 |
| Enclosure | Double Sealed |
| I.D. | 30 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| O.D. | 55 mm |
| Weight | 0.254 LB |
| EAN or UPC | 4547359546330 |