
NTN Bearing Corp.
6005LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #100757753


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
Ball Material | Steel |
Seal Type | Contact Seals |
Enclosure | Double Sealed |
Material | High Carbon Chrome Steel |
Groove Position | 2.06 |
Static Load Rating [Max] | 5.872 kN |
Dynamic Load Rating | 10.097 kN |
Inch/Metric | Metric, Metric Bore |
Temperature Range [Min] | -40 °F |
Factor | 14.5 |
icNumber | 7697163 |
I.D. | 25 mm |
Snap Ring O.D. | 52.7 mm |
Snap Ring | With Snap Ring |
Radial Internal Clearance | CN |
Temperature Range [Max] | 250 °F |
Fillet Radius | 0.6 mm |
Seal Material | Nitrile Rubber |
Bore Type | Round Bore |
Snap Ring Width | 1.12 |
No. in Set | Single Bearing |
Limiting Speed - Grease | 9400 rpm |
Outer Ring Width | 12 mm |
Bearing Type | Deep Groove Ball Bearing |
Precision Level | ISO Class 0 |
O.D. | 47 mm |
Rows of Balls | Single |
Inner Ring Width | 12 mm |
Weight | 0.181 LB |
EAN or UPC | 4547359545937 |
