NTN Bearing Corp.
6005LLUA1C3
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #104018458
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Factor | 14.5 |
| Inner Ring Width | 12 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.6 mm |
| Outer Ring Width | 12 mm |
| Radial Internal Clearance | C3 |
| O.D. | 47 mm |
| Limiting Speed - Grease | 9400 rpm |
| I.D. | 25 mm |
| Ball Material | Steel |
| Seal Material | Polyacrylic |
| Bearing Type | Deep Groove Ball Bearing |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 5.872 kN |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10.097 kN |
| Temperature Range [Max] | 250 °F |
| Weight | 0.174 LB |
| EAN or UPC | 4547359545821 |
