NTN Bearing Corp.
6005LBC3
Single Row Radial Ball Bearing - Single Sealed (Non-Contact Rubber Seal)
Item #104171785
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Enclosure | Single Sealed |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 0 |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10.097 kN |
| No. in Set | Single Bearing |
| O.D. | 47 mm |
| Fillet Radius | 0.6 mm |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Factor | 43 |
| Inch/Metric | Metric |
| Outer Ring Width | 12 mm |
| Limiting Speed - Oil | 18000 rpm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 5.872 kN |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 15000 rpm |
| Inner Ring Width | 12 mm |
| Seal Type | Non-Contact Seals |
| Weight | 0.17 LB |
| EAN or UPC | 4547359323610 |
