
NTN Bearing Corp.
6004LLUNRC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #102350368


- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
Bearing Type | Deep Groove |
I.D. | 20 mm |
Outer Ring Width | 12 mm |
Temperature Range [Min] | -40 °F |
Snap Ring Width | 1.12 |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
Static Load Rating [Max] | 5.071 kN |
Material | High Carbon Chrome Steel |
Enclosure | Double Sealed |
Factor | 13.9 |
Seal Material | Nitrile Rubber |
Radial Internal Clearance | C3 |
O.D. | 42 mm |
Fillet Radius | 0.6 mm |
Seal Type | Contact Seals |
Limiting Speed - Grease | 11000 rpm |
Bore Type | Round Bore |
Inch/Metric | Metric, Metric Bore |
Rows of Balls | Single |
Snap Ring | With Snap Ring |
Ball Material | Steel |
Precision Level | ISO Class 0 |
Snap Ring O.D. | 46.3 mm |
Dynamic Load Rating | 9.386 kN |
Groove Position | 2.06 |
Inner Ring Width | 12 mm |
Weight | 0.154 LB |
EAN or UPC | 4547359545180 |
