NTN Bearing Corp.
6004LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101105759
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 12 mm |
| Seal Material | Nitrile Rubber |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 42 mm |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 18000 rpm |
| Snap Ring Width | 1.12 |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 5.071 kN |
| Bore Type | Round Bore |
| Groove Position | 2.06 |
| I.D. | 20 mm |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring O.D. | 46.3 mm |
| Factor | 13.9 |
| Ball Material | Steel |
| Dynamic Load Rating | 9.386 kN |
| Inner Ring Width | 12 mm |
| Enclosure | Double Sealed |
| Weight | 0.157 LB |
| EAN or UPC | 4547359544923 |
