- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
| Bore Type | Round Bore |
| Dynamic Load Rating | 9.386 kN |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 18000 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Outer Ring Width | 12 mm |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Inner Ring Width | 12 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.6 mm |
| O.D. | 42 mm |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 5.071 kN |
| Temperature Range [Max] | 302 °F |
| Factor | 13.9 |
| Weight | 0.15 LB |
| EAN or UPC | 3413520358150 |

