
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
Ball Material | Steel |
Limiting Speed - Oil | 50 rpm |
Inch/Metric | Metric |
Temperature Range [Max] | 1220 °F |
Radial Internal Clearance | CN |
I.D. | 20 mm |
Enclosure | Double Shielded |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
Fillet Radius | 0.6 mm |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Min] | -40 °F |
Outer Ring Width | 12 mm |
O.D. | 42 mm |
Bore Type | Round Bore |
Inner Ring Width | 12 mm |
Factor | 13.9 |
Limiting Speed - Grease | 50 rpm |
Material | High Carbon Chrome Steel |
Precision Level | Class 0 |
Weight | 0.0 LB |
EAN or UPC | 3413520224004 |
