NTN Bearing Corp.
6003LLUC3A
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113625955
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Factor | 13.6 |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 14000 rpm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Outer Ring Width | 10 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| O.D. | 35 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 0.3 mm |
| I.D. | 17 mm |
| Static Load Rating [Max] | 3.358 kN |
| Inner Ring Width | 10 mm |
| Dynamic Load Rating | 6.806 kN |
| Weight | 0.0 LB |
| EAN or UPC | 4550253063162 |
