| O.D. | 35 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| I.D. | 17 mm |
| Weight | 0.084 LB |
| EAN or UPC | 4547359544435 |
| O.D. | 35 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| I.D. | 17 mm |
| Weight | 0.084 LB |
| EAN or UPC | 4547359544435 |